Set of Two Clear and Gunmetal Glass and Iron Round Frame Nested Tables

  • Mfr # 632713

  • Zoro # G222358450


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gunmetal
Height
22 in
Assembly Required
No Assembly Needed
Depth
18.5 in
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632713
Zoro #
G222358450
UPC #
-
Country of Origin
India

Dimensions

Height
22 in
Depth
18.5 in
Width
18.5 in

Details

Tabletop Color
Gunmetal
Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
No

Description

Optimize your space with the set of two clear and gunmetal glass and iron round frame nested tables that nest into each other easily and fashionably when not in use. A gunmetal iron frame is finished off with a clear glass top that is the epitome of quality construction and design. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 22-inch h x 18.5-inch w x 18.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.