Set of Two Clear and Silver Glass and Metal Square End Tables With Shelf, 2PK

  • Mfr # 635675

  • Zoro # G222832660


product price:  $176.99
/pk 2, $88.50/ea
Free Shipping & Returns

Key Features

Finish
Glossy
Hand Crafted
No
Commercial Use
Yes
Base Material
Steel
Length
17.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635675
Zoro #
G222832660
UPC #
-
Country of Origin
China

Dimensions

Length
17.71 in
Width
17.71 in
Height
23.62 in

Details

Finish
Glossy
Hand Crafted
No
Commercial Use
Yes
Base Material
Steel
Set
Yes
Style
Modern
Item
End-Side Tables
Set Type
End Table Set
Purposeful Distressing Type
No Distressing
Assembly
Partial Assembly Needed
Mirrored
No
Assembled/Unassembled
Unassembled
Leg Color
Silver
Weight Capacity
200 lb
Leg Type
4 Legs
Tabletop Material
Glass
Tabletop Color
Clear
Includes
2 Tables
Shape
Square

Description

Increase your decorating options with this set of two clear and silver glass and metal square end tables with shelf that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. The clear glass top of this table is a nice contrast to the high quality, silver metal of the base. Help to keep your space organized with the included single shelf. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 23.62-inch h x 17.71-inch w x 17.71-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.