Set of Two Clear and White Glass and Metal Square End Tables With Shelf, 2PK

  • Mfr # 635681

  • Zoro # G022833461


product price:  $199.99
/pk 2, $100.00/ea
Free Shipping & Returns

Key Features

Set Type
End Table Set
Assembly
Partial Assembly Needed
Base Material
Steel
Width
17.71 in
Height
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635681
Zoro #
G022833461
UPC #
-
Country of Origin
China

Dimensions

Width
17.71 in
Height
20.47 in
Length
17.71 in

Details

Set Type
End Table Set
Assembly
Partial Assembly Needed
Base Material
Steel
Finish
Glossy
Leg Type
4 Legs
Purposeful Distressing Type
No Distressing
Leg Color
White
Weight Capacity
150 lb
Style
Modern
Includes
2 Tables
Assembled/Unassembled
Unassembled
Commercial Use
Yes
Tabletop Material
Glass
Item
End-Side Tables
Shape
Square
Tabletop Color
Clear
Hand Crafted
No
Set
Yes
Mirrored
No

Description

Increase your decorating options with this set of two clear and white glass and metal square end tables with shelf that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. The base of this table is made from metal in a white color that is a nice contrast to the clear glass tabletop. Includes a single shelf for handy storage or display space. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 20.47-inch h x 17.71-inch w x 17.71-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.