
Set of Two Clear And White Glass And Solid Wood Floor Lantern Candle Holders, 2PK
Mfr # 719758
Zoro # G222882658
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
Key Features
Primary Item Height
13.5 in
Finish Style
No Distressing
Assembly Required
No
Intended Room
Living Room
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719758
Zoro #
G222882658
UPC #
-
Country of Origin
China
Dimensions
Primary Item Height
13.5 in
Width
8 in
Overall Depth
8 in
Length
20.5 in
Details
Finish Style
No Distressing
Assembly Required
No
Intended Room
Living Room
Finish
Does Not Apply
Capacity
1
Construction Method
Machine Made
Pattern
No pattern and not solid color
Placement Type
Floor
Shape
Tealight
Item
Candle Holders
Commercial Use
No
Pieces per Set
2
Material
Glass, Solid Wood
Style
Modern
Color
Clear, White
Holder Type
Lantern
Description
This set of two clear and white glass and solid wood floor lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Coming as a set of 2, this set is ideal for everyday use but would also be a stunning accent for entertaining or a special event. Featuring modern farmhouse style with silver accents, this set is a pretty decorative accent on its own, with or without a candle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.