
Set of Two Clear Faux Crystal and Silver Decorative Orb Tabletop Sculptures, 2PK
Mfr # 373745
Zoro # G422882182
product price:Â $57.99
/pk 2, $29.00/eaKey Features
Depth
5 in
Material
Faux Crystal, Faux Silver
Hand Painted
No
Plays Music
No
Sculpture Type
Decorative Orb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373745
Zoro #
G422882182
UPC #
-
Country of Origin
India
Dimensions
Depth
5 in
Width
5 in
Length
5 in
Details
Material
Faux Crystal, Faux Silver
Hand Painted
No
Plays Music
No
Sculpture Type
Decorative Orb
Color
Silver, Clear
Construction Method
Hand Finished
Occasion
No Holiday
Subject
Geometric & Shapes
LED Lighting
No
Assembly Required
No
Nature Motif
No Nature
Design Motif
Not an animal
Item
Sculptures
Description
This set of two clear faux crystal and silver decorative orb tabletop sculptures will add a beautiful decorative accent to your decor. Illuminate your space with these sparkly spheres. Elegant with a touch of glam, these decorative orbs will look great as accents on their own, displayed as the pair, or used as filler. It's a perfect addition for those who love an up-to-the-minute look and feel. 5-inch H x 5-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.