
Set of Two Cloud Linen King Pillowcases
Mfr # 520692
Zoro # G622353222
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Linen
Height
20 in
Depth
0.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520692
Zoro #
G622353222
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Depth
0.2 in
Width
36 in
Details
Item
Bed Sheet
Color
Beige
Material
Linen
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Discover unparalleled comfort and style with this set of two cloud linen king pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. 20-inch H x 36-inch W x 0.2-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.