Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Cloud Linen Pillowcases

  • Mfr # 520684

  • Zoro # G522368852


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Depth
0.2 in
Material
Linen
Assembly Required
No Assembly Needed
Width
27 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520684
Zoro #
G522368852
UPC #
-
Country of Origin
China

Dimensions

Depth
0.2 in
Width
27 in
Height
20 in

Details

Item
Bed Sheet
Material
Linen
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Experience a blissful night’s sleep with this set of two cloud linen pillowcases. Indulge in simplicity and serenity with these exquisite solid color pillow cases. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 20-inch h x 27-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.