Set Of Two Coastal Intaglio I Silver Framed Print Wall Art, 2PK

  • Mfr # 526070

  • Zoro # G322893837


product price:  $689.99
/pk 2, $345.00/ea
Free Shipping & Returns

Key Features

Subject Pattern
Marine Animals
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Subject
Animals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526070
Zoro #
G322893837
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Length
22 in
Depth
2 in

Details

Subject Pattern
Marine Animals
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Subject
Animals
Set Type
Wall Art Set
Art Type
Print
Color
White
Primary Art Material
Paper
Item
Wall Art
Commercial Use
Yes
Shape
Square
LED/Illuminated
No
Material
Paper

Description

The set of two coastal intaglio i silver framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 22-inch H x 22-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.