Set Of Two Coastal Intaglio II Silver Framed Print Wall Art, 2PK

  • Mfr # 526071

  • Zoro # G522894467


product price: $689.99
/pk 2, $345.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Number of Pieces Included
2
Primary Art Material
Paper
Subject
Animals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526071
Zoro #
G522894467
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Length
22 in
Depth
2 in

Details

Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Number of Pieces Included
2
Primary Art Material
Paper
Subject
Animals
Set Type
Wall Art Set
Shape
Square
LED/Illuminated
No
Color
White
Art Type
Print
Assembly Required
No Assembly Needed
Subject Pattern
Marine Animals
Material
Paper
Item
Wall Art

Description

The set of two coastal intaglio ii silver framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 22-inch H x 22-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.