Set Of Two Coastal Intaglio III Silver Framed Print Wall Art, 2PK

  • Mfr # 526072

  • Zoro # G022890563


product price:  $689.99
/pk 2, $345.00/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Art Type
Print
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Subject
Animals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526072
Zoro #
G022890563
UPC #
-
Country of Origin
United States

Dimensions

Width
22 in
Length
22 in
Depth
2 in

Details

Primary Art Material
Paper
Art Type
Print
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Subject
Animals
LED/Illuminated
No
Subject Pattern
Marine Animals
Shape
Square
Number of Pieces Included
2
Color
White
Commercial Use
Yes
Material
Paper
Set Type
Wall Art Set
Item
Wall Art

Description

Add an air of fashion to your room and rejuvenate the space with this set of two coastal intaglio iii silver framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 22-inch H x 22-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.