
Set of Two Cobalt And White Ceramic 2 Ounce Round Footed Pot Planters, 2PK
Mfr # 517977
Zoro # G422888443
product price: $36.19
/pk 2, $18.10/eaKey Features
Purposeful Distressing Type
Coat/Paint Distressing
With Wheels
No
Material
Dolomite
Width
4.25 in
Planter Type
Pot Planter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517977
Zoro #
G422888443
UPC #
-
Country of Origin
China
Dimensions
Width
4.25 in
Height
4.5 in
Interior Height
4.5
Length
4.25 in
Details
Purposeful Distressing Type
Coat/Paint Distressing
With Wheels
No
Material
Dolomite
Planter Type
Pot Planter
Natural Variation Type
No Natural Variation
For Use In
Living Room
Self Watering
No
Assembly Required
No
Color
Cobalt, White
Pattern
Striped
Shape
Round
Item
Indoor Planters
Capacity
2.22 lb
Drainage Holes
No
Commercial Use
No
Includes
2 Planters
Style
Coastal
Description
Set of two cobalt and white ceramic 2 ounce round footed pot planters are perfect for bringing a touch of coastal charm to your indoor space. The round shape and purposeful distressing give these planters a unique character that complements any decor. These fun little planters feature two different geometric designs and cobalt glazed feet. With a capacity of 2.22 ounces, these footed pots provide a stylish way to showcase your favorite succulents, herbs, or greenery. This set includes two planters, allowing you to arrange them together or separately for a cohesive look throughout your living area. 4.5-inch h x 4.25-inch w x 4.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.