
Set Of Two Coffee and Friends Recipe Black Framed Print Kitchen Wall Art, 2PK
Mfr # 407955
Zoro # G222888261
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
Material
Wood Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407955
Zoro #
G222888261
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
29 in
Depth
1 in
Details
Primary Art Material
Wood
Material
Wood Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Item
Wall Art
Subject
Text & Numbers
Shape
Rectangle
Color
Blue, Black, White
Description
The set of two coffee and friends recipe black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.