
Set Of Two Coffee and Friends Recipe White Framed Print Kitchen Wall Art, 2PK
Mfr # 407953
Zoro # G122889429
product price:Â $97.19
/pk 2, $48.60/ea
Free Shipping & Returns
Key Features
Material
Wood Print
Width
15 in
Length
31 in
Art Type
Print
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407953
Zoro #
G122889429
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
31 in
Depth
1 in
Details
Material
Wood Print
Item
Wall Art
Art Type
Print
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
No
Color
Blue, Black, White
Subject
Text & Numbers
Primary Art Material
Wood
Number of Pieces Included
2
Description
This set of two coffee and friends recipe white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.