Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Cold Winter 2 Black Framed Print Wall Art, 2PK

  • Mfr # 406171

  • Zoro # G122892672


product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Color
Red, Brown, White
Art Type
Print
Depth
1 in
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406171
Zoro #
G122892672
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
19 in
Width
15 in

Details

Shape
Rectangle
Color
Red, Brown, White
Art Type
Print
Number of Pieces Included
2
Item
Wall Art
Primary Art Material
Paper
Material
Wood Paper
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No

Description

Bring some sizzle to your space with this eye-catching set of two cold winter 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.