
Set of Two Colorful Beach Birds Wall Art, 2PK
Mfr # 401456
Zoro # G522884208
product price: $351.99
/pk 2, $176.00/ea
Free Shipping & Returns
Key Features
Style
Classic
Outdoor Suitability
No
Hooks Included
No
Depth
1 in
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401456
Zoro #
G522884208
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
27 in
Length
27 in
Details
Item
Wall Decor
Style
Classic
Outdoor Suitability
No
Hooks Included
No
Mirrored
No
Color
Green
Orientation
Horizontal and Vertical
Finish Style
No Distressing
Finish
Matte
Shape
Square
Assembly Required
No
Lighted
No
Description
Add some visual interest to your space with this Set of Two Colorful Beach Birds Wall Art. Framed under glass in a distressed silver frame, these cute colorful birds are double matted and will look great in almost any room. The coordinating set can be hung together or used separately as you choose. 27" x 27" x 1" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.