Set of Two Colorful Bouquets Watercolor Wall Art, 2PK

  • Mfr # 401417

  • Zoro # G422885633


product price:  $184.99
/pk 2, $92.50/ea
Free Shipping & Returns

Key Features

Orientation
Vertical Only
Width
19 in
Hooks Included
No
Style
Classic
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401417
Zoro #
G422885633
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
22 in
Depth
1 in

Details

Orientation
Vertical Only
Hooks Included
No
Style
Classic
Finish Style
No Distressing
Lighted
No
Shape
Rectangle
Color
Pink
Finish
Matte
Assembly Required
No
Mirrored
No
Item
Wall Decor
Outdoor Suitability
No
Material
Solid Polystyrene Moulding, Glass, Matboard, Print

Description

Add some visual interest to your space with this Set of Two Colorful Bouquets of Watercolor Wall Art. Framed under glass in a distressed silver frame, these gorgeous vibrant bouquets of flowers are double matted and will look great in almost any room. The coordinating set can be hung together or used separately as you choose. 22" x 19" x 1" each. Set of 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.