Set Of Two Colorful Flowers Brown Framed Wall Art, 2PK

  • Mfr # 649314

  • Zoro # G822892583


product price:  $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Subject
Plants & Flowers
Width
15 in
Commercial Use
Yes
LED/Illuminated
No
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649314
Zoro #
G822892583
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
1 in
Length
17 in

Details

Subject
Plants & Flowers
Commercial Use
Yes
LED/Illuminated
No
Material
Paper
Set Type
Wall Art Set
Shape
Rectangle
Finish
Walnut
Item
Wall Art
Color
Orange
Subject Pattern
Other Plants and Flower
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2

Description

Add an air of fashion to your room and rejuvenate the space with this set of two colorful flowers brown framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17.00-inch h x 15.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.