
Set Of Two Come Home for Christmas 2 Black Framed Print Wall Art, 2PK
Mfr # 406036
Zoro # G222895016
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Depth
1 in
Subject
Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406036
Zoro #
G222895016
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
19 in
Details
Item
Wall Art
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Subject
Holiday
Set Type
Gallery Wall Art Set
Color
Red, Green, Blue
Material
Wood Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Description
This set of two come home for christmas 2 black framed print wall art is the perfect way to celebrate and decorate for the christmas season. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.