
Set Of Two Concrete Jungle Cats Framed Art Gold Picture Frame Print Wall Art, 2PK
Mfr # 416358
Zoro # G022888256
product price:Â $323.99
/pk 2, $162.00/ea
Free Shipping & Returns
Key Features
Width
25 in
Length
17 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416358
Zoro #
G022888256
UPC #
-
Country of Origin
United States
Dimensions
Width
25 in
Length
17 in
Depth
1 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
Commercial Use
Yes
Primary Art Material
Paper
Subject
Animals
Material
Paper, Cardboard, Glass, Wood
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Color
Tan, Golden Brown
LED/Illuminated
No
Item
Wall Art
Set Type
Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of two concrete jungle cats framed art gold picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 25-inch W x 1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.