
Set Of Two Coral Seahorse 1 Black Framed Print Wall Art, 2PK
Mfr # 407934
Zoro # G322891444
product price:Â $88.35
/pk 2, $44.18/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Color
Blue, Green, White
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407934
Zoro #
G322891444
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
31 in
Details
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Color
Blue, Green, White
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Art Type
Print
Primary Art Material
Wood
Item
Wall Art
Material
Wood Print
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Shape
Rectangle
Description
Unique and decorative, this set of two coral seahorse 1 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.