
Set Of Two Country Candlelight Black Framed Print Wall Art, 2PK
Mfr # 407086
Zoro # G422892488
product price:Â $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Paper
Primary Art Material
Paper
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407086
Zoro #
G422892488
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
15 in
Details
Item
Wall Art
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Material
Paper
Primary Art Material
Paper
LED/Illuminated
No
Subject Pattern
Plant
Color
Brown
Art Type
Print
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Subject
Plants & Flowers
Shape
Rectangle
Description
Unique and decorative, this set of two country candlelight black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.