
Set Of Two Country Candlelight White Framed Print Wall Art, 2PK
Mfr # 407085
Zoro # G122894454
product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
LED/Illuminated
No
Length
15 in
Primary Art Material
Paper
Subject Pattern
Plant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407085
Zoro #
G122894454
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
19 in
Details
Item
Wall Art
LED/Illuminated
No
Primary Art Material
Paper
Subject Pattern
Plant
Subject
Plants & Flowers
Wall Mounting Hardware Included
No
Color
Brown
Art Type
Print
Assembly Required
No Assembly Needed
Material
Paper
Shape
Rectangle
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two country candlelight white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.