Set Of Two Country Roads 3 Black Framed Print Wall Art, 2PK

  • Mfr # 405704

  • Zoro # G422894970


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405704
Zoro #
G422894970
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Depth
1.5 in
Width
38 in

Details

Item
Wall Art
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Art Type
Print
Subject
Landscape & Nature
Color
Red, White, Green
LED/Illuminated
No

Description

Bring some sizzle to your space with this eye-catching set of two country roads 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 38-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.