
Set Of Two Covered Bridge Collection II 2 Black Framed Print Wall Art, 2PK
Mfr # 406202
Zoro # G622890666
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Color
Red, White, Tan
LED/Illuminated
No
Subject
Landscape & Nature
Shape
Rectangle
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406202
Zoro #
G622890666
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
19 in
Depth
1 in
Details
Color
Red, White, Tan
LED/Illuminated
No
Subject
Landscape & Nature
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Material
Wood Paper
Description
Unique and decorative, this set of two covered bridge collection ii 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.