Set of Two Cream and Black Fabric and Wood Dining Side Chairs, 2PK

  • Mfr # 716269

  • Zoro # G422811700


product price:  $482.99
/pk 2, $241.50/ea
Free Shipping & Returns

Key Features

Capacity
250 lb
Upholstered
Yes
Wheels Included
No
Leg Color
Black
Depth (In.)
23.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716269
Zoro #
G422811700
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
23.2 in
Height (In.)
32.5 in
Width (In.)
18.7 in

Details

Capacity
250 lb
Upholstered
Yes
Wheels Included
No
Leg Color
Black
Back Style
Solid Back
Set
Yes
Material
Fabric
Color
Cream
Seat Material
Upholstery
Upholstery Color
Cream
Purposeful Distressing Type
No Distressing
Number of Chairs Included
2
Leg Material
Metal
Stackable
No
Dining Chair Type
Side Chair
Seat Color
Cream
Arms
No
Seating Frame Material
Manufactured Wood
Finish
Matte
Natural Variation Type
No Natural Variation

Description

Make your dining room stand out with the set of two cream and black fabric and wood dining side chairs. These soft and comfy side chairs have no arms so they easily fit around the dining or conference table. Can also be used as an accent in living room or bedroom. The supportive full back and seat feature textural high performance fabric upholstery that gives these chairs their own sense of style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating.32.50-inch h x 18.70-inch w x 23.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.