
Set of Two Cream and Natural Fabric and Wood Partially Open Back Dining Side Chairs, 2PK
Mfr # 716276
Zoro # G022811605
product price:Â $586.99
/pk 2, $293.50/ea
Free Shipping & Returns
Key Features
Finish
Natural
Capacity
250 lb
Upholstered
Yes
Number of Chairs Included
2
Arms
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716276
Zoro #
G022811605
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth (In.)
23.2 in
Height (In.)
34.6 in
Width (In.)
18.9 in
Details
Finish
Natural
Capacity
250 lb
Upholstered
Yes
Number of Chairs Included
2
Arms
No
Back Style
Solid Back
Leg Color
Natural
Seat Material
Upholstery
Set
Yes
Dining Chair Type
Side Chair
Color
Natural
Seat Color
Cream
Wheels Included
No
Stackable
No
Leg Material
Solid Wood
Purposeful Distressing Type
No Distressing
Seating Frame Material
Solid Wood
Natural Variation Type
Natural Wood Grain Color Variation
Upholstery Color
Cream
Material
Fabric
Description
Make your dining experience the best with this set of two cream and natural fabric and solid wood partially open back dining side chairs. Featuring a unique and modern design, these armless side chairs can easily fit around the table, but are also great to be used as an accent in living room or bedroom. Complete with partially open, unique natural colored heavy duty string back, these chairs not only look good, but are comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.60-inch h x 18.90-inch w x 23.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.