Set Of Two Creek Water Laundry White Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407484

  • Zoro # G722894915


product price:  $120.99
/pk 2, $60.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Subject
Bath & Laundry
LED/Illuminated
No
Length
19 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407484
Zoro #
G722894915
UPC #
-
Country of Origin
United States

Dimensions

Length
19 in
Width
31 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
Subject
Bath & Laundry
LED/Illuminated
No
Material
Wood Print On Paper
Shape
Rectangle
Color
Brown, Red
Item
Wall Art
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Art Type
Print
Primary Art Material
Paper

Description

Unique and decorative, this set of two creek water laundry white framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.