Set Of Two Creekside Diptych Hand Painted Unframed Wall Art, 2PK

  • Mfr # 608842

  • Zoro # G922891196


product price: $870.99
/pk 2, $435.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Wood
Color
Brown, Gray
Subject
Transportation
Commercial Use
No
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608842
Zoro #
G922891196
UPC #
-
Country of Origin
China

Dimensions

Depth
2.5 in
Length
31.53 in
Width
39 in

Details

Primary Art Material
Wood
Color
Brown, Gray
Subject
Transportation
Commercial Use
No
Material
Wood
Shape
Rectangle
Art Type
Painting
Wall Mounting Hardware Included
Yes
Subject Pattern
Boat
LED/Illuminated
No
Number of Pieces Included
2
Item
Wall Art
Set Type
Multi-Piece Image
Assembly Required
No Assembly Needed

Description

This set of two creekside diptych hand painted unframed wall art will add a beautiful decorative accent to your decor. This transportation inspired wall art features a boat icon and will bring a refreshing look and perspective to your walls. This oil painting is a way to express your artistic style and add some fashion to your walls. Not a print, this fabulous work of art is truly hand-painted. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31.53-inch h x 39-inch w x 2.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.