Set Of Two Cute Sloths 1 Black Framed Print Wall Art, 2PK

  • Mfr # 406039

  • Zoro # G822893573


product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Color
Red, Orange, Cream
Length
14 in
Primary Art Material
Paper
Width
18 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406039
Zoro #
G822893573
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
18 in
Depth
1 in

Details

Color
Red, Orange, Cream
Primary Art Material
Paper
Item
Wall Art
Material
Paper/Wood
Shape
Rectangle
Art Type
Print
Subject
Animals
Set Type
Gallery Wall Art Set
Subject Pattern
Sloth
Number of Pieces Included
2
Wall Mounting Hardware Included
No
LED/Illuminated
No
Assembly Required
No Assembly Needed

Description

This set of two cute sloths 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.