
Set Of Two Cute Sloths 2 White Framed Print Wall Art, 2PK
Mfr # 406040
Zoro # G622894985
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Material
Paper/Wood
LED/Illuminated
No
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406040
Zoro #
G622894985
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
1 in
Width
18 in
Details
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Item
Wall Art
Material
Paper/Wood
LED/Illuminated
No
Primary Art Material
Paper
Shape
Rectangle
Subject
Animals
Subject Pattern
Sloth
Color
Red, Orange, Cream
Art Type
Print
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Description
Unique and decorative, this set of two cute sloths 2 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.