Zoro Homepage

Set of Two Dark Blue Steel Open Back Dining Arm Chairs

  • Mfr # 653939

  • Zoro # G922371582


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Depth (In.)
23.5 in
Width (In.)
22 in
Application Type
Yes
Height (In.)
32.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653939
Zoro #
G922371582
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
23.5 in
Width (In.)
22 in
Height (In.)
32.5 in

Details

Color
Dark Blue
Application Type
Yes
Item
Dining Chair
Assembly Required
No Assembly Needed

Description

Make your dining room stand out with the set of two dark blue steel open back dining arm chairs. Complete with open back, this chair not only looks good but is comfortable. The chair is stackable, making it really convenient to store away if needed. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.50-inch h x 22.00-inch w x 23.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.