
Set of Two Dark Brown and Black Marble Solid Wood and Metal Round Nested Tables
Mfr # 604467
Zoro # G422374496
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Brown Black
Application Type
No
Width
16 in
Height
24 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604467
Zoro #
G422374496
UPC #
-
Country of Origin
India
Dimensions
Width
16 in
Height
24 in
Depth
16 in
Details
Tabletop Color
Brown Black
Application Type
No
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Description
Show off your exquisite taste with this set of two dark brown and black marble solid wood and metal round nested tables. The nesting feature is a great space saver for when not in use. The black coloration of the high quality metal base marries nicely with the dark brown marble and solid wood top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 16-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.