
Set of Two Dark Brown Leather And Wood Dining Side Chairs
Mfr # 588328
Zoro # G822359765
product price: $1,881.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth (In.)
24 in
Width (In.)
22 in
Height (In.)
41.5 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588328
Zoro #
G822359765
UPC #
-
Country of Origin
India
Dimensions
Depth (In.)
24 in
Width (In.)
22 in
Height (In.)
41.5 in
Details
Assembly Required
No Assembly Needed
Item
Dining Chair
Commercial Use
No
Color
Dark Brown
Description
Out with the old and in with the new, this set of two dark brown upholstered leather dining side chairs can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Upholstered with soft and supple genuine leather, this chair includes high end detailing such as curved legs and nail head trim to wow you and your guests. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 41.5-inch h x 22-inch w x 24-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.