Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Dark Brown Wood Ladder Back Dining Side Chairs

  • Mfr # 522052

  • Zoro # G622350221


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
17.5 in
Commercial Use
No
Depth (In.)
17.5 in
Assembly Required
Full Assembly Needed
Height (In.)
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522052
Zoro #
G622350221
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
17.5 in
Depth (In.)
17.5 in
Height (In.)
39.5 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Dark Brown
Item
Dining Chair

Description

Bring this comfortable set of two dark walnut brown wood ladder back dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The ladder back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39.5-inch h x 17.5-inch w x 17.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.