
Set of Two Dark Gray And Black Upholstered Faux Leather Dining Parsons Chairs (Discontinued)
- Mfr # 546390
- Zoro # G122356891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546390
Zoro #
G122356891
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17
Depth (In.)
23-1/2
Height (In.)
39
Details
Item
Dining Chair
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Make your dining room stand out with the set of two dark gray and black upholstered faux leather dining parsons chairs. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch H x 17-inch W x 23.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.