
Set of Two Dark Gray Upholstered Linen Open Back Dining Side Chairs
Mfr # 558311
Zoro # G822365889
product price: $904.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
28 in
Depth (In.)
22 in
Color
Dark Gray
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558311
Zoro #
G822365889
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
28 in
Depth (In.)
22 in
Width (In.)
21 in
Details
Color
Dark Gray
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Dining Chair
Description
Make your dining experience the best with this set of two dark gray upholstered linen open back dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with curved, partially open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 28-inch h x 21-inch w x 22-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.