Set of Two Dark Green and Gold Velvet and Metal Dining Side Chairs, 2PK
- Mfr # 568017
- Zoro # G422811687
product price:Â
$
152.99
/pk of 2, $76.50/ea
Free Shipping & Returns
Key Features
Material
Velvet
Color
Green, Gold
Width (In.)
20.1
Depth (In.)
21.7
Height (In.)
31-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 568017
- Zoro #
- G422811687
- UPC #
- -
- Country of Origin
- China
- Material
- Velvet
- Color
- Green, Gold
- Finish
- Glossy
- Dining Chair Type
- Side Chair
- Number of Chairs Included
- 2
- Stackable
- No
- Leg Color
- Gold
- Seat Color
- Dark Green
- Arms
- No
- Seat Material
- Metal
- Capacity
- 250 lb
- Upholstered
- Yes
- Upholstery Color
- Dark Green
- Seating Frame Material
- Metal
- Leg Material
- Metal
- Wheels Included
- No
- Natural Variation Type
- No Natural Variation
- Back Style
- Solid Back
- Set
- Yes
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width (In.)
- 20.1
- Depth (In.)
- 21.7
- Height (In.)
- 31-1/2
Description
Out with the old and in with the new, this set of two dark green and gold upholstered velvet dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.50-inch h x 20.10-inch w x 21.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.