
Set of Two Deep Blue Sea Coral Watercolor Wall Art, 2PK
Mfr # 395658
Zoro # G222885086
product price:Â $165.99
/pk 2, $83.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Outdoor Suitability
No
Orientation
Horizontal and Vertical
Finish
Matte
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395658
Zoro #
G222885086
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
19 in
Details
Item
Wall Decor
Outdoor Suitability
No
Orientation
Horizontal and Vertical
Finish
Matte
Mirrored
No
Color
Brown
Shape
Square
Lighted
No
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Assembly Required
No
Style
Modern
Finish Style
No Distressing
Description
Deep Blue Sea Coral Watercolor Wall Art is a great way to bring that coastal, and beach feel into your space. Double matted and framed under glass in a distressed wood look frame, this striking set of two different underwater corals will be a great addition to almost any room. The coordinating set can be hung together or used separately as you choose. 19" x 19" x 1" each. Set of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.