
Set Of Two Desert Stones Gold Framed Print Wall Art, 2PK
Mfr # 484165
Zoro # G922895002
product price:Â $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
Key Features
Width
17 in
Length
15 in
Shape
Rectangle
LED/Illuminated
No
Subject
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484165
Zoro #
G922895002
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Length
15 in
Depth
1 in
Details
Shape
Rectangle
LED/Illuminated
No
Subject
Abstract
Art Type
Print
Assembly Required
No Assembly Needed
Commercial Use
Yes
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Item
Wall Art
Number of Pieces Included
2
Material
Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
Color
Blue
Set Type
Wall Art Set
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.