Set of Two Down Alternative Firm King Size Bed Pillows, 2PK
- Mfr # 387823
- Zoro # G222910887
product price:Â
$
98.35
/pk of 2, $49.18/ea
Key Features
Size
King
Width
36 in
Length
20 in
Depth
4.5 in
Cover Material
100% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 387823
- Zoro #
- G222910887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- King
- Width
- 36 in
- Length
- 20 in
- Depth
- 4.5 in
Details
- Item
- Bed Pillows
- Cover Material
- 100% Cotton
- Sleep Position
- Side
- Removable Cover
- No
- Color
- White
- Pillowcase Included
- No
- Type
- Bed Pillow
- Washing Instructions
- Yes
- Includes
- 2 Pillows
- Antimicrobial
- No
- Material
- Down Alternative
- Style
- Traditional
- Gusseted Edge
- No
- Commercial Use
- No
- Cooling Technology
- No
- Comfort Level
- Firm
- Hypoallergenic
- No
Description
This set of two down alternative firm king size bed pillows offers a perfect combination of comfort and support for your bed and are especially helpful for side sleepers. With a firm comfort level, these pillows cradle your head and neck, promoting restful sleep. The down alternative fill is great for allergy sufferers as it helps to resist mold, dust mites, and mildew that are often associated with genuine down. Each pillow is machine washable, making maintenance hassle-free and convenient. Elevate your sleeping experience with this ideal blend of comfort and practicality for a rejuvenating night's rest. 20-inch h x 36-inch w x 4.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.