Shop HOMEROOTS
See all product information
Create Account
Set of Two Down Alternative Firm Queen Size Bed Pillows, 2PK
- Mfr # 387822
- Zoro # G422909407
product price:Â
$
88.49
/pk of 2, $44.25/ea
Key Features
Size
Queen
Width
30 in
Length
20 in
Gusseted Edge
No
Includes
2 Pillows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387822
- Zoro #
- G422909407
- UPC #
- -
- Country of Origin
- United States
- Item
- Bed Pillows
- Gusseted Edge
- No
- Includes
- 2 Pillows
- Pillowcase Included
- No
- Commercial Use
- No
- Washing Instructions
- Yes
- Material
- Down Alternative
- Style
- Traditional
- Cooling Technology
- No
- Type
- Bed Pillow
- Comfort Level
- Firm
- Cover Material
- 100% Cotton
- Hypoallergenic
- No
- Color
- White
- Removable Cover
- No
- Antimicrobial
- No
- Sleep Position
- Side
Dimensions
- Size
- Queen
- Width
- 30 in
- Length
- 20 in
- Depth
- 4.5 in
Description
This set of two down alternative firm queen size bed pillows offers a perfect combination of comfort and support for your bed and are especially helpful for side sleepers. With a firm comfort level, these pillows cradle your head and neck, promoting restful sleep. The down alternative fill is great for allergy sufferers as it helps to resist mold, dust mites, and mildew that are often associated with genuine down. Each pillow is machine washable, making maintenance hassle-free and convenient. Elevate your sleeping experience with this ideal blend of comfort and practicality for a rejuvenating night's rest. 20-inch h x 30-inch w x 4.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.