
Set of Two Down Alternative Medium King Size Bed Pillows
Mfr # 571757
Zoro # G822368781
product price: $62.39
/eaKey Features
Width
20 in
Height
1 in
Depth
36 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571757
Zoro #
G822368781
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Height
1 in
Depth
36 in
Details
Assembly Required
No Assembly Needed
Item
Bed Pillow
Application Type
Yes
Description
Set of two down alternative medium king size bed pillows offer the perfect blend of comfort and support for all sleep positions, whether you are a side, back, or stomach sleeper. With a medium comfort level, these pillows ensure a restful night’s sleep. The down alternative fill material provides a plush feel while being easy to maintain. Additionally, these pillows are breathable, include antimicrobial properties, and are machine washable to promote a healthier sleeping environment. Enjoy the benefit of a comfortable night's sleep with these two king pillows that enhance both your sleep quality and bedroom style. 1-inch h x 20-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.