Set Of Two Dyed Fall Brown Framed Wall Art, 2PK
- Mfr # 649322
- Zoro # G622892141
product price:Â
$
277.99
/pk of 2, $139.00/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Depth
2 in
Width
20 in
Material
Paper
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649322
- Zoro #
- G622892141
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2 in
- Width
- 20 in
- Length
- 26 in
Details
- Wall Mounting Hardware Included
- Yes
- Material
- Paper
- Finish
- Walnut
- Set Type
- Wall Art Set
- Color
- Blue
- Primary Art Material
- Paper
- Subject Pattern
- Other Plants and Flower
- LED/Illuminated
- No
- Subject
- Plants & Flowers
- Number of Pieces Included
- 2
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Shape
- Rectangle
- Item
- Wall Art
Description
Bring some sizzle to your space with this eye-catching set of two dyed fall brown framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26.00-inch h x 20.00-inch w x 2.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.