Set Of Two Earth tones I and Sea II 1 Black Framed Print Wall Art, 2PK
- Mfr # 408069
- Zoro # G822894938
product price:Â
$
96.29
/pk of 2, $48.15/ea
Key Features
Subject
Abstract
Material
Wood Print
Primary Art Material
Wood
Length
29 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408069
- Zoro #
- G822894938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 29 in
- Width
- 14 in
- Depth
- 1 in
Details
- Subject
- Abstract
- Material
- Wood Print
- Primary Art Material
- Wood
- Number of Pieces Included
- 2
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Set Type
- Gallery Wall Art Set
- Color
- Dark Gray, Ivory
- LED/Illuminated
- No
- Item
- Wall Art
- Art Type
- Shape
- Rectangle
Description
Add an air of fashion to your room and rejuvenate the space with this set of two earth tones i and sea ii 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.