Set Of Two Earthy Garden Silver Framed Wall Art, 2PK

  • Mfr # 649147

  • Zoro # G622893407


product price: $89.49
/pk 2, $44.75/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Finish
Silver
Subject Pattern
Other Plants and Flower
Commercial Use
Yes
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649147
Zoro #
G622893407
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
1 in
Length
11 in

Details

Primary Art Material
Paper
Finish
Silver
Subject Pattern
Other Plants and Flower
Commercial Use
Yes
LED/Illuminated
No
Set Type
Wall Art Set
Shape
Square
Subject
Plants & Flowers
Item
Wall Art
Material
Paper
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Color
Green

Description

This set of two earthy garden silver framed wall art will add a beautiful decorative accent to your decor. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11.00-inch h x 11.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.