
Set Of Two Elephant I and II 3 Black Framed Print Wall Art, 2PK
Mfr # 407249
Zoro # G522889326
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Art Type
Print
Wall Mounting Hardware Included
No
Material
Paper
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407249
Zoro #
G522889326
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
15 in
Details
Art Type
Print
Wall Mounting Hardware Included
No
Material
Paper
LED/Illuminated
No
Color
Blue
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Shape
Square
Subject Pattern
Elephant
Number of Pieces Included
2
Item
Wall Art
Subject
Animals
Description
Unique and decorative, this set of two elephant i and ii 3 black framed print wall art will leave a lasting impression. Bring a little bit of the exotic jungle indoors with this good looking elephant wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.