Set Of Two End of Summer 1 White Framed Print Wall Art, 2PK

  • Mfr # 406191

  • Zoro # G522892548


product price:  $184.99
/pk 2, $92.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Material
Wood Paper
Depth
1 in
Color
Red, Orange, Cream
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406191
Zoro #
G522892548
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
21 in
Width
27 in

Details

Wall Mounting Hardware Included
No
Material
Wood Paper
Color
Red, Orange, Cream
Item
Wall Art
Primary Art Material
Paper
Art Type
Print
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject
Landscape & Nature
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Shape
Rectangle

Description

Unique and decorative, this set of two end of summer 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 27-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.