
Set Of Two Enjoy Tea Time 1 Black Framed Print Kitchen Wall Art, 2PK
Mfr # 405919
Zoro # G622890567
product price: $87.99
/pk 2, $44.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Shape
Rectangle
Width
14 in
Art Type
Print
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405919
Zoro #
G622890567
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
10 in
Depth
1 in
Details
Number of Pieces Included
2
Shape
Rectangle
Item
Wall Art
Art Type
Print
Primary Art Material
Paper
Subject
Food & Beverage
LED/Illuminated
No
Color
Red, Orange, Cream
Subject Pattern
Coffee & Tea
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Description
The set of two enjoy tea time 1 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.