Shop HOMEROOTS
See all product information
Create Account
Set Of Two Enjoy the Little Things or Happiness 2 Black Framed Print Wall Art, 2PK
Mfr # 406118
Zoro # G822890411
product price:Â $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Length
19 in
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
406118
Zoro #
G822890411
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
15 in
Details
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Color
Red, Orange, Cream
Subject Pattern
Seasonal Flowers
LED/Illuminated
No
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Material
Paper/Wood
Description
The set of two enjoy the little things or happiness 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.