Set of Two Espresso and Black Faux Suede and Steel Dining Arm Chairs, 2PK
- Mfr # 719344
- Zoro # G922811682
product price:Â
$
235.99
/pk of 2, $118.00/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Brown
Seating Frame Material
Steel
Natural Variation Type
No Natural Variation
Wheels Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719344
- Zoro #
- G922811682
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height (In.)
- 32.3 in
- Depth (In.)
- 16.5 in
- Width (In.)
- 16.1 in
Details
- Material
- Faux Leather
- Color
- Brown
- Seating Frame Material
- Steel
- Natural Variation Type
- No Natural Variation
- Wheels Included
- No
- Stackable
- No
- Dining Chair Type
- Arm Chair
- Leg Color
- Black
- Set
- Yes
- Seat Material
- Upholstery
- Upholstery Color
- Espresso
- Leg Material
- Steel
- Upholstered
- Yes
- Purposeful Distressing Type
- Worn/Fade
- Number of Chairs Included
- 2
- Finish
- Matte
- Back Style
- Solid Back
- Arms
- Yes
- Seat Color
- Espresso
- Capacity
- 250 lb
Description
Make your dining experience the best with this set of two brown and black fabric and steel dining arm chairs. The solid back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. This armchair chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.30-inch h x 16.10-inch w x 16.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.